- 12" Buttweld Ferrule
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 1 3/4 in |
| O.D. | 12 in |
| I.D. | 11.76 in |
| Tube O.D. | 12 in |
| Material | 316L Stainless Steel |
| Weight | 3.2 LB |
| Length | 1 3/4 in |
| O.D. | 12 in |
| I.D. | 11.76 in |
| Tube O.D. | 12 in |
| Material | 316L Stainless Steel |
| Weight | 3.2 LB |