- 1" Buttweld Ferrule
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 in |
| O.D. | 1 in |
| I.D. | 0.87 in |
| Material | 316L Stainless Steel |
| Length | 1 1/8 in |
| Weight | 0.18 LB |
| Tube O.D. | 1 in |
| O.D. | 1 in |
| I.D. | 0.87 in |
| Material | 316L Stainless Steel |
| Length | 1 1/8 in |
| Weight | 0.18 LB |