- 4" Buttweld Ferrule
- 304 Stainless Steel
applications
- Beverage
- Meat processing
- Dairy
- Food
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| Tube O.D. | 4 in |
| Material | 304 Stainless Steel |
| O.D. | 4 in |
| Length | 1 1/8 in |
| I.D. | 3.834 in |
| Weight | 0.55 LB |
-
3A Certification -
HACCP Friendly



