- 1 1/2" Buttweld Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
| O.D. | 1 1/2 in |
| Material | 304 Stainless Steel |
| I.D. | 1.370 in |
| Length | 1 1/8 in |
| Tube O.D. | 1 1/2 in |
| Weight | 0.15 LB |
-
3A Certification -
HACCP Friendly



