
- 10" Buttweld Ferrule
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
I.D. | 9.782 in |
Material | 304 Stainless Steel |
Tube O.D. | 10 in |
O.D. | 10 in |
Length | 1 3/4 in |
Weight | 2.86 LB |

I.D. | 9.782 in |
Material | 304 Stainless Steel |
Tube O.D. | 10 in |
O.D. | 10 in |
Length | 1 3/4 in |
Weight | 2.86 LB |