- 3 Tube to 2 Tube
- Reducing Tee
- 316L Stainless
applications
- Beverage
- Dairy
- Food
- Meat processing
compliances
- 0
| Fitting Type | Reducing Tee |
| Tube O.D. | 2 in, 3 in |
| Height | 3.063 in |
| Length | 6.188 in |
| Material | 316L Stainless Steel |
| End Size | 2 Tube, 3 Tube |
| Weight | 1.45 LB |

