- 2 Tube to 3/4 Tube
- Reducing Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 3/4 Tube, 2 Tube |
| Length | 6 3/4 in |
| Fitting Type | Reducing Tee |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in, 3/4 in |
| Height | 3 1/8 in |
| Weight | 1.015 LB |

