- 1 1/2 Tube to 11
- Reducing Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Fitting Type | Reducing Tee |
| Tube O.D. | 1 1/2 in, 1 in |
| Height | 1 7/8 in |
| End Size | 1 Tube, 1 1/2 Tube |
| Length | 4.312 in |
| Weight | 0.65 LB |

