- 1 Tube to 3/4 Tube
- Reducing Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 316L Stainless Steel |
| Length | 5 1/4 in |
| Tube O.D. | 1 in, 3/4 in |
| End Size | 3/4 Tube, 1 Tube |
| Height | 2 5/8 in |
| Fitting Type | Reducing Tee |
| Weight | 0.615 LB |

