- 6 Tube to 3 Tube
- Reducing Tee
- 304 Stainless Steel
applications
- Dairy
- Beverage
- Meat processing
- Food
compliances
- 0
| Tube O.D. | 3 in, 6 in |
| Fitting Type | Reducing Tee |
| End Size | 3 Tube, 6 Tube |
| Material | 304 Stainless Steel |
| Weight | 8.35 LB |
| Tube O.D. | 3 in, 6 in |
| Fitting Type | Reducing Tee |
| End Size | 3 Tube, 6 Tube |
| Material | 304 Stainless Steel |
| Weight | 8.35 LB |