- 6 Tube to 2 Tube
- Reducing Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Reducing Tee |
| End Size | 2 Tube, 6 Tube |
| Tube O.D. | 2 in, 6 in |
| Material | 304 Stainless Steel |
| Weight | 8.23 LB |
| Fitting Type | Reducing Tee |
| End Size | 2 Tube, 6 Tube |
| Tube O.D. | 2 in, 6 in |
| Material | 304 Stainless Steel |
| Weight | 8.23 LB |