- 4 Tube to 3 Tube
- Reducing Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Height | 3.594 in |
| End Size | 3 Tube, 4 Tube |
| Tube O.D. | 3 in, 4 in |
| Length | 8 1/8 in |
| Fitting Type | Reducing Tee |
| Material | 304 Stainless Steel |
| Weight | 3.01 LB |

