- 3 Tube to 1 1/2 Tube
- Reducing Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Reducing Tee |
| Length | 6.188 in |
| End Size | 1 1/2 Tube, 3 Tube |
| Height | 2.906 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in, 3 in |
| Weight | 1.43 LB |

