- 2 Tube to 1 1/2 Tube
- Reducing Tee
- 304 Stainless Steel
applications
- Dairy
- Beverage
- Meat processing
- Food
compliances
- 0
| Length | 5 1/8 in |
| Height | 2.406 in |
| Tube O.D. | 1 1/2 in, 2 in |
| Material | 304 Stainless Steel |
| End Size | 1 1/2 Tube, 2 Tube |
| Fitting Type | Reducing Tee |
| Weight | 0.78 LB |

