- 3 Tube
- Short Outlet Tee
- 316L Stainless
applications
- Dairy
- Beverage
- Meat processing
- Food
compliances
- 0
| Tube O.D. | 3 in |
| Material | 316L Stainless Steel |
| Height | 2 1/8 in |
| End Size | 3 Tube |
| Fitting Type | Short Outlet Tee |
| Length | 3 3/4 in |
| Weight | 1.896 LB |
| Tube O.D. | 3 in |
| Material | 316L Stainless Steel |
| Height | 2 1/8 in |
| End Size | 3 Tube |
| Fitting Type | Short Outlet Tee |
| Length | 3 3/4 in |
| Weight | 1.896 LB |