- 2 1/2 Tube
- Short Outlet Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 1/2 in |
| Fitting Type | Short Outlet Tee |
| Material | 304 Stainless Steel |
| Height | 1 7/8 in |
| Length | 3 1/2 in |
| End Size | 2 1/2 Tube |
| Weight | 1.8 LB |

