- 1 1/2 Tube
- Short Outlet Tee
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Material | 304 Stainless Steel |
| Height | 1 3/8 in |
| Fitting Type | Short Outlet Tee |
| End Size | 1 1/2 Tube |
| Length | 2 3/4 in |
| Tube O.D. | 1 1/2 in |
| Weight | 0.64 LB |

