- 8 Tube
- Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 15 3/4 in |
| End Size | 8 Tube |
| Tube O.D. | 8 in |
| Height | 7 7/8 in |
| Fitting Type | Tee |
| Material | 316L Stainless Steel |
| Weight | 13.92 LB |
| Length | 15 3/4 in |
| End Size | 8 Tube |
| Tube O.D. | 8 in |
| Height | 7 7/8 in |
| Fitting Type | Tee |
| Material | 316L Stainless Steel |
| Weight | 13.92 LB |