- 6 Tube
- Tee
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 6 in |
| Height | 6 1/2 in |
| End Size | 6 Tube |
| Length | 13 in |
| Fitting Type | Tee |
| Material | 316L Stainless Steel |
| Weight | 9.09 LB |
| Tube O.D. | 6 in |
| Height | 6 1/2 in |
| End Size | 6 Tube |
| Length | 13 in |
| Fitting Type | Tee |
| Material | 316L Stainless Steel |
| Weight | 9.09 LB |