- 8" to 6" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Tube O.D. | 6 in, 8 in |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Wall Thickness | 0.12 in |
| Weight | 4.755 LB |
| Tube O.D. | 6 in, 8 in |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Wall Thickness | 0.12 in |
| Weight | 4.755 LB |