- 3" to 2" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Tube O.D. | 2 in, 3 in |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Wall Thickness | 0.065 in |
| Weight | 0.715 LB |
| Tube O.D. | 2 in, 3 in |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Wall Thickness | 0.065 in |
| Weight | 0.715 LB |