- 2 1/2" to 2" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Wall Thickness | 0.065 in |
| Fitting Type | Reducer |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in, 2 in |
| Weight | 0.265 LB |
| Wall Thickness | 0.065 in |
| Fitting Type | Reducer |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 1/2 in, 2 in |
| Weight | 0.265 LB |