
- 2" to 1" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
Wall Thickness | 0.065 in |
Material | 316L Stainless Steel |
Tube O.D. | 1 in, 2 in |
Fitting Type | Reducer |
Weight | 0.371 LB |

Wall Thickness | 0.065 in |
Material | 316L Stainless Steel |
Tube O.D. | 1 in, 2 in |
Fitting Type | Reducer |
Weight | 0.371 LB |