- 1 1/2" to 3/4" Tube O.D.
- 316L Stainless
- Sanitary Buttweld Eccentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
| Tube O.D. | 1 1/2 in, 3/4 in |
| Material | 316L Stainless Steel |
| Length | 3 in |
| Wall Thickness | 0.065 in |
| Weight | 0.185 LB |

