- 1" to 1/2" Tube O.D.
- 316L Stainless
- Sanitary Weld Eccentric Reducers
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Tube O.D. | 1 in, 1/2 in |
| Weight | 0.06 LB |
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Tube O.D. | 1 in, 1/2 in |
| Weight | 0.06 LB |