
- 8" to 6" Tube O.D.
- 304 Stainless Steel
- Sanitary Buttweld Eccentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Pharmaceutical
- Cosmetics
- Beverage
- Dairy
- Food
compliances
- 0
options
- #3, #5 and electropolish finishes are available
Length | 6 in |
Material | 304 Stainless Steel |
Wall Thickness | 0.12 in |
Tube O.D. | 6 in, 8 in |
Weight | 4.015 LB |
