- 4" to 2" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Eccentric Reducers
| Material | 304 Stainless Steel |
| Fitting Type | Reducer |
| Tube O.D. | 2 in, 4 in |
| Wall Thickness | 0.083 in |
| Weight | 1.765 LB |
| Material | 304 Stainless Steel |
| Fitting Type | Reducer |
| Tube O.D. | 2 in, 4 in |
| Wall Thickness | 0.083 in |
| Weight | 1.765 LB |