- 1 1/2" to 1" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Eccentric Reducers
| Wall Thickness | 0.065 in |
| Fitting Type | Reducer |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in, 1 in |
| Weight | 0.14 LB |
| Wall Thickness | 0.065 in |
| Fitting Type | Reducer |
| Material | 304 Stainless Steel |
| Tube O.D. | 1 1/2 in, 1 in |
| Weight | 0.14 LB |