- 12" to 8" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Eccentric Reducers
| Fitting Type | Reducer |
| Tube O.D. | 12 in, 8 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.12 in |
| Weight | 14.0 LB |
| Fitting Type | Reducer |
| Tube O.D. | 12 in, 8 in |
| Material | 304 Stainless Steel |
| Wall Thickness | 0.12 in |
| Weight | 14.0 LB |