- 8 Tube to 6 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 7 3/4 in |
| End Size | 6 Tube, 8 Tube |
| Fitting Type | Eccentric Reducer |
| Tube O.D. | 6 in, 8 in |
| Material | 316L Stainless Steel |
| Weight | 10.0 LB |

