Skip to content Skip to navigation menu
Sanitary Clamp Eccentric Reducer

B3214MP-R300100

Sanitary Clamp Eccentric Reducer
Item #103761229
  • 3 Tube to 1 Tube
  • Eccentric Reducer
  • 316L Stainless Steel
Sanitary Clamp Eccentric Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Tube to 1 Tube
  • Eccentric Reducer
  • 316L Stainless Steel

applications

  • Food
  • Dairy
  • Beverage
  • Meat processing

compliances

  • 0
End Size 1 Tube, 3 Tube
Material 316L Stainless Steel
Fitting Type Eccentric Reducer
Tube O.D. 1 in, 3 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison