- 2 1/2 Tube to 2 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 1/2 in, 2 in |
| Material | 316L Stainless Steel |
| Length | 3 in |
| Fitting Type | Eccentric Reducer |
| End Size | 2 Tube, 2 1/2 Tube |
| Weight | 0.54 LB |

