- 2 Tube to 1 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 1 in, 2 in |
| Fitting Type | Eccentric Reducer |
| Length | 5 in |
| End Size | 1 Tube, 2 Tube |
| Material | 316L Stainless Steel |
| Weight | 0.645 LB |

