- 1 1/2 Tube to 3/4 Tube
- Eccentric Reducer
- 316L Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Fitting Type | Eccentric Reducer |
| Material | 316L Stainless Steel |
| Length | 4 in |
| End Size | 3/4 Tube, 1 1/2 Tube |
| Tube O.D. | 1 1/2 in, 3/4 in |
| Weight | 0.315 LB |

