- 8 Tube to 4 Tube
- Eccentric Reducer
- 304 Stainless Steel
applications
- Meat processing
- Beverage
- Dairy
- Food
compliances
- 0
| End Size | 4 Tube, 8 Tube |
| Length | 7 1/2 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in, 8 in |
| Fitting Type | Eccentric Reducer |
| Weight | 5.5 LB |

