- 4 Tube to 2 1/2 Tube
- Eccentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 1/2 in, 4 in |
| End Size | 2 1/2 Tube, 4 Tube |
| Fitting Type | Eccentric Reducer |
| Material | 304 Stainless Steel |
| Length | 7 1/8 in |
| Weight | 2.06 LB |

