- 3 Tube to 2 1/2 Tube
- Eccentric Reducer
- 304 Stainless Steel
applications
- Food
- Beverage
- Meat processing
- Dairy
compliances
- 0
| Length | 3 in |
| Fitting Type | Eccentric Reducer |
| End Size | 2 1/2 Tube, 3 Tube |
| Tube O.D. | 2 1/2 in, 3 in |
| Material | 304 Stainless Steel |
| Weight | 0.65 LB |

