- 3 Tube to 2 Tube
- Eccentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 in, 3 in |
| Length | 5 in |
| End Size | 2 Tube, 3 Tube |
| Material | 304 Stainless Steel |
| Fitting Type | Eccentric Reducer |
| Weight | 0.96 LB |
| Tube O.D. | 2 in, 3 in |
| Length | 5 in |
| End Size | 2 Tube, 3 Tube |
| Material | 304 Stainless Steel |
| Fitting Type | Eccentric Reducer |
| Weight | 0.96 LB |