- 2 Tube to 1 Tube
- Eccentric Reducer
- 304 Stainless Steel
applications
- Meat processing
- Beverage
- Dairy
- Food
compliances
- 0
| Length | 5 in |
| End Size | 1 Tube, 2 Tube |
| Fitting Type | Eccentric Reducer |
| Tube O.D. | 1 in, 2 in |
| Material | 304 Stainless Steel |
| Weight | 0.61 LB |
| Length | 5 in |
| End Size | 1 Tube, 2 Tube |
| Fitting Type | Eccentric Reducer |
| Tube O.D. | 1 in, 2 in |
| Material | 304 Stainless Steel |
| Weight | 0.61 LB |