- 1 1/2 Tube to 1 Tube
- Eccentric Reducer
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| End Size | 1 Tube, 1 1/2 Tube |
| Tube O.D. | 1 1/2 in, 1 in |
| Material | 304 Stainless Steel |
| Fitting Type | Eccentric Reducer |
| Length | 3 in |
| Weight | 0.39 LB |

