- 3" Clamp x 2" Tube O.D. Reducing Ferrule
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Length | 1/2 in |
| Material | 316L Stainless Steel |
| O.D. | 2 in |
| I.D. | 1 7/8 in |
| Tube O.D. | 3 in |
| Weight | 0.49 LB |
| Length | 1/2 in |
| Material | 316L Stainless Steel |
| O.D. | 2 in |
| I.D. | 1 7/8 in |
| Tube O.D. | 3 in |
| Weight | 0.49 LB |