- 4" Clamp x 3" Tube O.D. Reducing Ferrule
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| I.D. | 2 7/8 in |
| O.D. | 3 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Length | 5/8 in |
| Weight | 3.0 LB |
| I.D. | 2 7/8 in |
| O.D. | 3 in |
| Material | 304 Stainless Steel |
| Tube O.D. | 4 in |
| Length | 5/8 in |
| Weight | 3.0 LB |