- 2 1/2" Clamp x 1 1/2" Tube O.D. Reducing Ferrule
- 304 Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
| Tube O.D. | 2 1/2 in |
| O.D. | 1.5 in |
| I.D. | 1.37 in |
| Length | 1/2 in |
| Material | 304 Stainless Steel |
| Weight | 3.0 LB |
| Tube O.D. | 2 1/2 in |
| O.D. | 1.5 in |
| I.D. | 1.37 in |
| Length | 1/2 in |
| Material | 304 Stainless Steel |
| Weight | 3.0 LB |