- 6" to 3" Tube O.D.
- 316L Stainless
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | Reducer |
| Material | 316L Stainless Steel |
| Tube O.D. | 3 in, 6 in |
| Wall Thickness | 0.109 in |
| Weight | 2.34 LB |

