
- 4" to 3" Tube O.D.
- 316L Stainless
- Sanitary Buttweld Concentric Reducer
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
applications
- Dairy
- Food
- Beverage
- Pharmaceutical
- Cosmetics
compliances
- 0
options
- #3, #5 and electropolish finishes are available
Length | 4 in |
Wall Thickness | 0.083 in |
Tube O.D. | 3 in, 4 in |
Material | 316L Stainless Steel |
Weight | 1.07 LB |
