- 4" to 2" Tube O.D.
- 316L Stainless
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Tube O.D. | 2 in, 4 in |
| Wall Thickness | 0.083 in |
| Material | 316L Stainless Steel |
| Fitting Type | Reducer |
| Weight | 3.0 LB |

