- 2 1/2" to 1 1/2" Tube O.D.
- 316L Stainless
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
| Fitting Type | Reducer |
| Wall Thickness | 0.065 in |
| Material | 316L Stainless Steel |
| Tube O.D. | 1 1/2 in, 2 1/2 in |
| Weight | 0.495 LB |

