
- 6" to 3" Tube O.D.
- 304 Stainless Steel
- Sanitary Weld Concentric Reducers
description
- These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application.
Wall Thickness | 0.109 in |
Fitting Type | Reducer |
Material | 304 Stainless Steel |
Tube O.D. | 3 in, 6 in |
Weight | 2.22 LB |
