- 3" Clamp x 2" Tube O.D. Reducing Roll-On Ferrule
- 304 Stainless
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| Length | 1.320 in |
| Tube O.D. | 3 in |
| Material | 304 Stainless Steel |
| I.D. | 2.007 in |
| O.D. | 2.192 in |
| Weight | 0.5 LB |

