- 2" Clamp x 1 1/2" Tube O.D. Reducing Roll-On Ferrule
- 304 Stainless
applications
- For use when modifying or repairing existing on-site farm milk handling systems
compliances
- 0
| I.D. | 1.507 in |
| Tube O.D. | 2 in |
| Length | 1 1/8 in |
| O.D. | 1.676 in |
| Material | 304 Stainless Steel |
| Weight | 0.255 LB |

